Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 1600A Outdoor Green Net Meter -

  • Mfr # E50-2081600R01-N-KIT

  • Zoro # G315401735


product price: $1,855.99
/ea
Free Shipping & Returns

Key Features

Current Sensor Output
2 V
Current Sensors Included
Yes
Enclosure
NEMA 4X
Protocol
EZ-7 Ethernet
Number of Current Sensors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-2081600R01-N-KIT
Zoro #
G315401735
UPC #
-
Country of Origin
Unknown

Details

Current Sensor Output
2 V
Current Sensors Included
Yes
Enclosure
NEMA 4X
Protocol
EZ-7 Ethernet
Number of Current Sensors
3
Current Sensor Type
Split-Core
Phase
Three Phase
Amps
1600 A
Voltage
120/208-240V

Description

Class 500 Meter, 120/208-240V, 1600A, NEMA 4X Enclosure, EZ-7, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Split-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.