Shop HONEYWELL
See all product information
Create Account
208V 1600A Outdoor Green Net Meter -
- Mfr # E50-2081600R03-N-KIT-NS
- Zoro # G415401505
product price:Â
$
2,401.99
/ea
Free Shipping & Returns
Key Features
Enclosure
NEMA 4X
Protocol
BACnet MS/TP; EZ-7 Ethernet
Voltage
120/208-240V
Phase
Three Phase
Amps
1600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50-2081600R03-N-KIT-NS
- Zoro #
- G415401505
- UPC #
- -
- Country of Origin
- Unknown
Details
- Enclosure
- NEMA 4X
- Protocol
- BACnet MS/TP; EZ-7 Ethernet
- Voltage
- 120/208-240V
- Phase
- Three Phase
- Amps
- 1600 A
- Current Sensor Output
- 2 V
- Current Sensor Type
- Split-Core
Description
Class 500 Meter, 120/208-240V, 1600A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter, No 2V Output Current Sensors Included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.