Socket Tester, 110 V AC, GFCI/Std.
- Mfr # ST120+
- Zoro # G707150135
original price:Â $24.15 , new price: $21.00 , 13 percent off
new price:Â
$
21.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
NEMA Plug Configuration
5-15P
Frequency Rating
50/60 Hz
Display Screen Type
No Display
Testing Functions
GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
Manufacturer Warranty Length
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST120+
- Zoro #
- G707150135
- UPC #
- 195112033586
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Socket Tester
- NEMA Plug Configuration
- 5-15P
- Frequency Rating
- 50/60 Hz
- Display Screen Type
- No Display
- Testing Functions
- GFCI Testing, Reverse Polarity, Open Ground, Open Hot, Open Neutral
- Tester Type
- Receptacle Wiring and GFCI Tester
- Alert Type
- Light
- Light Colors
- (2) Green, Red
- CAT Safety Rating
- CAT III 300V
- For Voltage Range
- 110 to 125V AC
- Display Type
- No Display
- Wiring Alerts
- Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
- Power Source
- Electric Corded
- Voltage Rating - Maximum
- 125 V AC
- Outlets Tested
- GFCI, Standard
- Voltage Rating - Minimum
- 110 V AC
- Power Source - TS Only
- Electric Corded
- Power Source - old
- Electric Corded
Description
Socket Tester, Alert Type Light, CAT Safety Rating CAT III 300V, Display Screen Type No Display, Display Type No Display, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Ground Impedance Not Applicable, Load Current Not Applicable, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.