208V 1600A Outdoor Green Net Meter,
Mfr # E50-2081600R06NSPKIT-NS
Zoro # G215403105
product price: $2,159.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/208-240V
Amps
1600 A
Phase
Single Phase or Two Phase
Current Sensor Type
Split-Core
Modbus TCP/IP
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E50-2081600R06NSPKIT-NS
Zoro #
G215403105
UPC #
-
Country of Origin
Unknown
Details
Voltage
120/208-240V
Amps
1600 A
Phase
Single Phase or Two Phase
Current Sensor Type
Split-Core
Modbus TCP/IP
Yes
Protocol
Modbus RTU; Modbus TCP/IP
Enclosure
NEMA 4X
Current Sensor Output
2 V
Modbus RTU
Yes
Description
Class 500 Meter, 120/208-240V, 1600A, NEMA 4X Enclosure, Modbus RTU, Modbus TCP/IP Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.