Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 200A Green Net Meter - Bacnet

  • Mfr # E50-208200-J03-N-SCS

  • Zoro # G915403412


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Current Sensors Included
Yes
Protocol
BACnet MS/TP; EZ-7 Ethernet
Amps
200 A
Current Sensor Output
2 V
Number of Current Sensors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-208200-J03-N-SCS
Zoro #
G915403412
UPC #
-
Country of Origin
Unknown

Details

Current Sensors Included
Yes
Protocol
BACnet MS/TP; EZ-7 Ethernet
Amps
200 A
Current Sensor Output
2 V
Number of Current Sensors
3
Voltage
120/208-240V
Enclosure
JIC Steel
Phase
Three Phase
Current Sensor Type
Solid-Core

Description

Class 500 Meter, 120/208-240V, 200A, JIC Steel Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Solid-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.