Shop HONEYWELL
See all product information
Create Account
208V 200A Meter, Single Phase - Bacnet
- Mfr # E50-208200-J03-SPSCS-NS
- Zoro # G015404302
product price:Â
$
2,072.99
/ea
Free Shipping & Returns
Key Features
Enclosure
JIC Steel
Amps
200 A
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
Voltage
120/208-240V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50-208200-J03-SPSCS-NS
- Zoro #
- G015404302
- UPC #
- -
- Country of Origin
- Unknown
- Enclosure
- JIC Steel
- Amps
- 200 A
- Protocol
- BACnet MS/TP; EZ-7 Ethernet
- Current Sensor Output
- 2 V
- Voltage
- 120/208-240V
- Phase
- Single Phase or Two Phase
- Current Sensor Type
- Solid-Core
Description
Class 500 Meter, 120/208-240V, 200A, JIC Steel Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Single Phase or Two Phase Two Element, No 2V Output Current Sensors Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.