208V 200A Outdoor Green Net Meter,
Mfr # E50-208200-R05NSPKIT-NS
Zoro # G215406304
product price: $1,952.99
/ea
Free Shipping & Returns
Key Features
Enclosure
NEMA 4X
Voltage
120/208-240V
Current Sensor Output
2 V
Amps
200 A
Phase
Single Phase or Two Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208200-R05NSPKIT-NS
Zoro #
G215406304
UPC #
-
Country of Origin
Unknown
Details
Enclosure
NEMA 4X
Voltage
120/208-240V
Current Sensor Output
2 V
Amps
200 A
Phase
Single Phase or Two Phase
Protocol
EZ-7; BACnet IP
Current Sensor Type
Split-Core
Description
Class 500 Meter, 120/208-240V, 200A, NEMA 4X Enclosure, EZ-7, BACnet IP Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.