Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 200A Outdoor Meter - Ez-7 And

  • Mfr # E50-208200-R01SCS

  • Zoro # G115405018


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Phase
Three Phase
Current Sensor Type
Solid-Core
Voltage
120/208-240V
Number of Current Sensors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-208200-R01SCS
Zoro #
G115405018
UPC #
-
Country of Origin
Unknown

Details

Amps
200 A
Phase
Three Phase
Current Sensor Type
Solid-Core
Voltage
120/208-240V
Number of Current Sensors
3
Protocol
EZ-7 Ethernet
Current Sensors Included
Yes
Enclosure
NEMA 4X
Current Sensor Output
2 V

Description

Class 500 Meter, 120/208-240V, 200A, NEMA 4X Enclosure, EZ-7, EZ-7 Ethernet Protocol, 3 Solid-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.