Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 3200A Meter, Single Phase - Modbus

  • Mfr # E50-2083200J02-SPKIT

  • Zoro # G815406506


product price: $2,561.99
/ea
Free Shipping & Returns

Key Features

Modbus RTU
Yes
Voltage
120/208-240V
Current Sensor Type
Split-Core
Current Sensors Included
Yes
Amps
3200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-2083200J02-SPKIT
Zoro #
G815406506
UPC #
-
Country of Origin
Unknown

Details

Modbus RTU
Yes
Voltage
120/208-240V
Current Sensor Type
Split-Core
Current Sensors Included
Yes
Amps
3200 A
Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Current Sensor Output
2 V
Protocol
Modbus RTU; EZ-7 Ethernet
Number of Current Sensors
2

Description

Class 500 Meter, 120/208-240V, 3200A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.