208V 3200A Outdoor Green Net Meter -

  • Mfr # E50-2083200R03-N-KIT-NS

  • Zoro # G415396948


product price: $2,584.99
/ea
Free Shipping & Returns

Key Features

Current Sensor Type
Split-Core
Voltage
120/208-240V
Amps
3200 A
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-2083200R03-N-KIT-NS
Zoro #
G415396948
UPC #
-
Country of Origin
Unknown

Details

Current Sensor Type
Split-Core
Voltage
120/208-240V
Amps
3200 A
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
Phase
Three Phase
Enclosure
NEMA 4X

Description

Class 500 Meter, 120/208-240V, 3200A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter, No 2V Output Current Sensors Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.