208V 400A Meter - Ez-7 And Ethernet
Mfr # E50-208400-J01KIT
Zoro # G315397397
product price: $1,560.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/208-240V
Current Sensor Output
2 V
Number of Current Sensors
3
Current Sensor Type
Split-Core
Enclosure
JIC Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208400-J01KIT
Zoro #
G315397397
UPC #
-
Country of Origin
Unknown
Details
Voltage
120/208-240V
Current Sensor Output
2 V
Number of Current Sensors
3
Current Sensor Type
Split-Core
Enclosure
JIC Steel
Phase
Three Phase
Current Sensors Included
Yes
Amps
400 A
Protocol
EZ-7 Ethernet
Description
Class 500 Meter, 120/208-240V, 400A, JIC Steel Enclosure, EZ-7, EZ-7 Ethernet Protocol, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.