PI Valve Body - 3 in, 30 gpm, NPT, Pressure Independent HVAC Control
Mfr # VRN2HRSX0000
Zoro # G415406852
product price: $1,567.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VRN2HRSX0000
Zoro #
G415406852
UPC #
-
Country of Origin
Unknown
Description
The Honeywell 3 in 30 gpm PI Valve Body is a valve part intended for installation in closed-loop heating, ventilating, and air conditioning systems. This component is suitable for applications involving hot or chilled water with glycol solutions up to 50%, within specified pressure drop ranges. The valve body is compatible with regulated flow rates and includes design elements supporting flow control.
Key features include:
- Two-way dynamic pressure-regulating design
- Internal (female) NPT connections
- Regulated flow rates from 1 to 95 gpm, depending on model size
- Differential pressure regulator is used to achieve a consistent pressure drop across the valve seat
- Flow control performance rated at ±5% based on product specifications
- Product specification includes an equal percentage flow characteristic
- Nickel-chrome plated brass or stainless steel trim components
- Removable manual operating handle for installation or power failure operation
- Upstream test port for venting or attaching a pressure gauge
- Three actuator orientations available for flexible installation in limited spaces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.