Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-WAY 14 INCH RESILIENT SEAT BFV

  • Mfr # VR3R6HPSH

  • Zoro # G115262734


product price: $18,013.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Body Material
Iron
Voltage
120V AC
Tube Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR3R6HPSH
Zoro #
G115262734
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
14 in

Details

Connection
Flanged
Body Material
Iron
Voltage
120V AC

Description

3-WAY 14 INCH RESILIENT SEAT BFV CV11917 CLOSE-OFF 200PSI 120VAC FLOATING / 2-POSITION 32s FAIL-SAFE IN PLACE 2 x SPDT NEMA4X INCLUDED INCLUDES MBP6HCSH/U ACTUATOR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.