Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-WAY 2 INCH RESILIENT SEAT BFV

  • Mfr # VR5F7LPF2

  • Zoro # G915262699


product price: $1,459.99
/ea
Free Shipping & Returns

Key Features

Connection
Flanged
Body Material
Iron
Tube Size
2 in
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR5F7LPF2
Zoro #
G915262699
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
2 in

Details

Connection
Flanged
Body Material
Iron
Voltage
24V AC/DC

Description

3-WAY 2 INCH RESILIENT SEAT BFV CV115 CLOSE-OFF 200PSI 24VAC/VDC 2-10VDC 150s FAIL-SAFE IN PLACE 2-10VDC NEMA2 INCLUDES MBP7L3F2/U ACTUATOR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.