3-WAY 3 INCH RESILIENT SEAT BFV
Mfr # VR3H7LEF2
Zoro # G515262815
product price: $3,367.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3 in
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR3H7LEF2
Zoro #
G515262815
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
3 in
Details
Voltage
24V AC/DC
Body Material
Iron
Connection
Flanged
Description
3-WAY 3 INCH RESILIENT SEAT BFV CV302 CLOSE-OFF 200PSI 24VAC/VDC 2-10VDC 150s FAIL-SAFE ELECTRONIC 2-10VDC NEMA2 INCLUDES TWO MBE7LRF2/U ACTUATORS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.