3-WAY 4 INCH RESILIENT SEAT BFV
Mfr # VR3J7UEBH
Zoro # G115262710
product price: $6,914.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Tube Size
4 in
Connection
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR3J7UEBH
Zoro #
G115262710
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
4 in
Details
Body Material
Iron
Connection
Flanged
Description
3-WAY 4 INCH RESILIENT SEAT BFV CV600 CLOSE-OFF 200PSI 24-240VAC 2-10VDC 35s FAIL-SAFE ELECTRONIC 2-10VDC 2 x SPDT NEMA4X INCLUDED INCLUDES MBE7U6BH/U ACTUATOR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.