Zoro Homepage

3/4 in. NPT 2W 7.4Cv BRS DCA PRFL

  • Mfr # VBN2BJPX0000

  • Zoro # G709236035


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Nickel-Chrome Plated Brass
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
2-way
Pipe Size
3/4 in
Connection Type
Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN2BJPX0000
Zoro #
G709236035
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Nickel-Chrome Plated Brass
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
2-way
Connection Type
Female NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.