Zoro Homepage

3/4 in. NPT 3W 7Cv BRS DCA PRFL

  • Mfr # VBN3BJPX0000

  • Zoro # G609236470


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Media
Chilled or hot water- up to 50% Glycol
Connection Type
Female NPT
Pipe Size
3/4 in
Valve Ways
3-way
Ball Material
Nickel-Chrome Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBN3BJPX0000
Zoro #
G609236470
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

For Media
Chilled or hot water- up to 50% Glycol
Connection Type
Female NPT
Valve Ways
3-way
Ball Material
Nickel-Chrome Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.