Zoro Homepage

3/8 in. NPT N/C 120V, 5# MAX, 230cfh

  • Mfr # V4295A1098

  • Zoro # G309676309


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Starting Configuration
Normally Closed
For Media
gaseous fluids
Voltage
120VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4295A1098
Zoro #
G309676309
UPC #
-
Country of Origin
Hungary

Details

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Item
Solenoid Valve
Valve Starting Configuration
Normally Closed
For Media
gaseous fluids
Voltage
120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.