480V 100A Green Net Meter - Bacnet Ip
Mfr # E50-480100-J05-N-SCS
Zoro # G215397596
product price: $2,155.99
/ea
Free Shipping & Returns
Key Features
Current Sensor Type
Solid-Core
Amps
100 A
Current Sensors Included
Yes
Voltage
277/480V
Enclosure
JIC Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480100-J05-N-SCS
Zoro #
G215397596
UPC #
-
Country of Origin
Unknown
Details
Current Sensor Type
Solid-Core
Amps
100 A
Current Sensors Included
Yes
Voltage
277/480V
Enclosure
JIC Steel
Protocol
EZ-7; BACnet IP
Phase
Three Phase
Current Sensor Output
2 V
Number of Current Sensors
3
Description
Class 500 Meter, 277/480V, 100A, JIC Steel Enclosure, EZ-7, BACnet IP Protocol, Green Class Net Meter, 3 Solid-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.