480V 1600A Outdoor Green Net Meter,

  • Mfr # E50-4801600R05NSPKIT-NS

  • Zoro # G315403432


product price:  $2,266.99
/ea
Free Shipping & Returns

Key Features

Protocol
EZ-7; BACnet IP
Phase
Single Phase or Two Phase
Enclosure
NEMA 4X
Voltage
277/480V
Current Sensor Output
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E50-4801600R05NSPKIT-NS
Zoro #
G315403432
UPC #
-
Country of Origin
Unknown

Details

Protocol
EZ-7; BACnet IP
Phase
Single Phase or Two Phase
Enclosure
NEMA 4X
Voltage
277/480V
Current Sensor Output
2 V
Amps
1600 A
Current Sensor Type
Split-Core

Description

Class 500 Meter, 277/480V, 1600A, NEMA 4X Enclosure, EZ-7, BACnet IP Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.