480V 200A Outdoor Green Net Meter -
Mfr # E50-480200-R04-N-SCS-NS
Zoro # G415406630
product price: $2,059.99
/ea
Free Shipping & Returns
Key Features
Current Sensor Output
2 V
Voltage
277/480V
Current Sensor Type
Solid-Core
Protocol
EZ-7; Modbus TCP/IP
Phase
Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480200-R04-N-SCS-NS
Zoro #
G415406630
UPC #
-
Country of Origin
Unknown
Details
Current Sensor Output
2 V
Voltage
277/480V
Current Sensor Type
Solid-Core
Protocol
EZ-7; Modbus TCP/IP
Phase
Three Phase
Modbus TCP/IP
Yes
Enclosure
NEMA 4X
Amps
200 A
Description
Class 500 Meter, 277/480V, 200A, NEMA 4X Enclosure, EZ-7, Modbus TCP/IP Protocol, Green Class Net Meter, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.