Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480V 800A Green Net Meter, Single Phase

  • Mfr # E50-480800-J02NSPKIT

  • Zoro # G715400437


product price: $2,331.99
/ea
Free Shipping & Returns

Key Features

Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Current Sensor Type
Split-Core
Protocol
Modbus RTU; EZ-7 Ethernet
Number of Current Sensors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-480800-J02NSPKIT
Zoro #
G715400437
UPC #
-
Country of Origin
Unknown

Details

Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Current Sensor Type
Split-Core
Protocol
Modbus RTU; EZ-7 Ethernet
Number of Current Sensors
2
Amps
800 A
Modbus RTU
Yes
Current Sensors Included
Yes
Voltage
277/480V
Current Sensor Output
2 V

Description

Class 500 Meter, 277/480V, 800A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.