Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50VA Fan Center with DPST Switching Action

  • Mfr # R8285D5001/U

  • Zoro # G521718443


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.81 in
Material
Metal
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8285D5001/U
Zoro #
G521718443
UPC #
085267141840
Country of Origin
Mexico

Dimensions

Overall Length
2.81 in
Overall Width
4.5 in

Details

Item
Control Center
Material
Metal

Description

Provides low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling, or air conditioning systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.