AC Solenoid Valve, 24V
Mfr # 50041883-002
Zoro # G4847521
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
For Use With
6JJK7, 6JJK8, 6JJK9, 6JJL0, 6JJL1 Humidifiers
Overall Width
5 in
Includes
Quick Connect Fitting
Product Type
Solenoid Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50041883-002
Zoro #
G4847521
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1 1/2 in
Overall Width
5 in
Overall Depth
1 in
Details
Item
Solenoid Valve
For Use With
6JJK7, 6JJK8, 6JJK9, 6JJL0, 6JJL1 Humidifiers
Includes
Quick Connect Fitting
Product Type
Solenoid Valve
Solenoid Valve Type
Water
Material
Brass
Compatible Manufacturer Model Number
HE100A1000, HE150A1005, HE200A1000, HE250A1005, HE300A1005
Compatible Product Type
Duct Mount Humidifier
Description
Solenoid Valve, Overall Depth 1 in, Overall Height 1 1/2 in, Overall Width 5 in, Compatible Grainger Part Number 6JJK7, 6JJK8, 6JJK9, 6JJL0, 6JJL1, Compatible Manufacturer Model Number HE100A1000, HE150A1005, HE200A1000, HE250A1005, HE300A1005, Product Type Solenoid Valve, Includes Quick Connect Fitting, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.