Air Pressure Switch, Adjustable 0.12–1.2 in WC, DL 3ATG
- Mfr # KS84444951
- Zoro # G815247680
product price:
$
250.99
/ea
Free Shipping & Returns
Key Features
Range
0.3 to 3 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444951
- Zoro #
- G815247680
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Pressure Switch
- Range
- 0.3 to 3 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER Air Pressure Switch 0.12-1.2in DL 3ATG is a pressure switch rated for use in applications involving air and flue gas pressure measurement. It features an adjustable switching point via a setting dial and is compatible with air, flue gas, and non-aggressive gases.
Key features:
- Adjustable pressure range: -1.5 to 150 mbar (0.12 to 20" WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 or Rp 1/8; UL versions with 1/4" NPT or 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A CE / 30–240V AC, 5A UL), Gold contacts (5–250V AC, 0.01–5A CE / max 30V AC, 0.05A UL)
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Certifications include EU certification, UL listing, FM approval, AGA approval
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.