Shop HONEYWELL
See all product information
Create Account
Pressure Switch, Adjustable, Air/Flue Gas, -1.5 to 150 mbar
- Mfr # KS84444970
- Zoro # G015274943
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Range
0.5 to 5 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444970
- Zoro #
- G015274943
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Range
- 0.5 to 5 mbar
- Standards
- FM Approved
Description
The Honeywell Kromschroder Pressure Switch is rated for use in applications involving air and flue gas pressure measurement. This device features a switching point adjustment via a setting dial and is compatible with air, flue gas, or non-aggressive gases when operated within the specified measurement range (-1.5 to 150 mbar / 0.12 to 20" WC).
Key features include:
- Certified by EU, UL listed; FM and AGA approved; EAC and RoHS compliant
- Adjustable switching point using an integrated setting dial
- Suitable media: Air, flue gas, non-aggressive gases
- Measurement range: -1.5 to 150 mbar (0.12 to 20" WC)
- Pneumatic connections available in tube connections; CE versions offer Rp 1/4 or Rp 1/8 threads; UL versions offer 1/4" NPT or 1/8" NPT threads
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A) for CE version; silver contacts (30–240V AC, 5A) or gold contacts (max 30V AC, 0.05A) for UL version
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT cable conduit
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.