Shop HONEYWELL
Create Account
Air Pressure Switch – Adjustable, 0.2–3500 Pa, CE/UL/FM
Mfr # KS84444203
Zoro # G415389858
product price:
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444203
- Zoro #
- G415389858
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 2E 1 30Z is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure measurement within the specified media (air, flue gas, non-aggressive gases). The switching point is adjustable via a screw mechanism within the product’s specified range.
Key features include:
- Pressure range: Models DL1-50E (0.2 to 50 mbar / 0.08 to 20" WC); Models DL2/4/14/35E (30 to 3500 Pa / 0.12 to 14.1" WC)
- Switching point adjustment: Adjustment screw
- Medium compatibility: Air, flue gas, non-aggressive gases
- Pneumatic connections: Tube connections
- Electrical contacts: Silver or gold contacts; CE version (24–250V AC, up to 5A), UL versions available with different ratings
- Electrical connection type: AMP connectors (6.3x0.8 mm)
- Certifications listed: EU certified, UR listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.