Shop HONEYWELL
Create Account
Gas Pressure Switch - Adjustable, DG 10N 6, 0.4–500 mbar
Mfr # KS84447702
Zoro # G915389792
product price:
$
271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447702
- Zoro #
- G915389792
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10N 6 is a gas pressure switch rated for use with positive gas and air pressures, as well as negative and differential air pressures. This device features an adjustable switching point via a setting dial and operates with media such as gas, air, and flue gases. It is intended for applications involving control of pressure parameters.
Key features include:
- Adjustable switching point using a setting dial
- Compatible with gas, air, and flue gases for positive pressure; air and flue gases for negative/differential pressure
- Internal pneumatic connections: Rp 1/8" (2x), Rp 1/4" (2x)
- Electrical contacts available in silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A)
- Electrical connection options: screw terminals with M16x1.5 cable gland or 4-pin plug/socket
- Pressure range from 0.4 to 500 mbar (0.16 to 200 "WC")
- Labeled as item type: Gas Pressure Switch