Shop HONEYWELL
Create Account
Air Pressure Switch, Adjustable, 0.2–50 mbar, DL 50E
Mfr # KS84444281
Zoro # G515389765
product price:
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444281
- Zoro #
- G515389765
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50E 1 32Z is an A/C pressure switch intended for use in applications involving air and flue gas pressure monitoring. It is compatible with positive, negative, and differential pressures in air, flue gas, or non-aggressive gases. The switching point is adjustable using an external screw to match specific system requirements.
Key features:
- Pressure range: Model DL1-50E operates from 0.2 to 50 mbar (0.08 to 20" WC)
- Certifications: EU certified, UR listed, FM approved, AGA approved; RoHS compliant
- Adjustment: Switching point is adjustable using an external screw
- Medium compatibility: Air, flue gas, non-aggressive gases
- Pneumatic connections: Tube connections
- Electrical contacts (CE version): Silver contacts (24–250V AC/0.05–5A), Gold contacts (5–250V AC/0.01–5A)
- Electrical contacts (UL version): Gold contacts (max 30V AC/0.05A), Silver contacts (30–240V AC/5A)
- Electrical connection type: 6.3x0.8 AMP connectors
- Silicon-free construction