Shop HONEYWELL
Create Account
Gas Pressure Switch, DG Series, 0.4–500 mbar Range, EU Version
Mfr # KS84447525
Zoro # G915389969
product price:
$
435.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447525
- Zoro #
- G915389969
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,DBL,GAS,DG 50/150UG 3Z NOTE THI is a gas pressure switch rated for use with positive gas and air pressures, negative and differential air pressures within the specified pressure range. It includes a setting dial to adjust switching points within the specified operating parameters and operates with media such as gas, air, and flue gases. The DG model is the European version of this series.
Key features:
- Pressure range: 0.4 to 500 mbar (0.16 to 200 "WC)
- Pneumatic connections: Internal Rp 1/8" (2x), Rp 1/4" (2x)
- Contact options: Silver contacts (24–250V AC, 0.05–5A); Gold contacts (5–250V AC, 0.01–5A)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional 4-pin plug/socket
- Silicon-free construction
- Approved certifications include EU certification, AGA approval, EAC approval