Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, -1.5 to 150 mbar, DL 3AG 4
- Mfr # KS84444461
- Zoro # G715389879
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Range
0.2 to 3 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444461
- Zoro #
- G715389879
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.2 to 3 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 3AG 4 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with detection of positive, negative, and differential pressures within the specified range when used with air, flue gas, or non-aggressive gases. The switching point can be adjusted via a setting dial to accommodate various operational requirements.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Contact options: Silver or gold contacts with specified voltage and current ratings for CE and UL versions
- Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit entry
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.