Air Pressure Switch - Adjustable, 150 mbar Max, UL/CE/FM
- Mfr # KS84444812
- Zoro # G015389821
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444812
- Zoro #
- G015389821
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50K 3A is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurement in systems using air, flue gas, or other non-aggressive gases. The switching point is adjustable within the specified range using the provided setting dial.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A for CE; 30–240V AC, 5A for UL), Gold contacts (5–250V AC, 0.01–5A for CE; max 30V AC, 0.05A for UL)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certifications include EU certification, UL listing, FM approval, AGA approval
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.