Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, CE/UL
Mfr # KS84444811
Zoro # G115389820
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444811
- Zoro #
- G115389820
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50KG 3W is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurement within the specified ranges for air, flue gas, or other non-aggressive gases. The switching point is adjustable via a setting dial within the product’s specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A), Gold contacts (5–250V AC, 0.01–5A) for CE; Silver contacts (30–240V AC, 5A), Gold contacts (max 30V AC, 0.05A) for UL
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certified by EU and UL; FM and AGA approved; EAC and RoHS listed
- Silicon-free construction