Shop HONEYWELL
See all product information
Create Account
Pressure Switch for Air/Flue Gas, Adjustable, -1.5–150 mbar
Mfr # KS84444580
Zoro # G315389798
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Range
2 to 24 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444580
- Zoro #
- G315389798
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 2 to 24 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 24KT 1 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures within the specified range when used with air, flue gas, or non-aggressive gases. The device includes an adjustable switching point via a setting dial as specified by product documentation.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections: Rp 1/4 and Rp 1/8 (CE versions); 1/4" NPT and 1/8" NPT (UL versions)
- Contact options: Silver contacts (24–250V AC, 0.05–5A CE; 30–240V AC, 5A UL) or gold contacts (5–250V AC, 0.01–5A CE; max 30V AC, 0.05A UL)
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Includes a four-pin plug and socket
- Certified by EU authorities; listed by UL; approved by FM and AGA
- RoHS compliant construction
- Silicon-free design