Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, UL/CE
Mfr # KS84444471
Zoro # G415389803
product price:
$
201.99
/ea
Free Shipping & Returns
Key Features
Range
0.4 to 5 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444471
- Zoro #
- G415389803
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 0.4 to 5 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 5AG 31 is an A/C pressure switch rated for use in applications involving air and flue gas pressure detection. It is compatible with positive, negative, and differential pressure measurement within specified ranges for air, flue gas, or non-aggressive gases. The device includes an adjustable switching point via setting dial as per product specifications.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A) for CE version; silver contacts (30–240V AC, 5A) or gold contacts (max 30V AC, 0.05A) for UL version
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT cable conduit
- Certifications include EU certification, UL listing, FM and AGA approval
- Constructed silicon-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.