Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, UL/CE
Mfr # KS84444605
Zoro # G315390169
product price:
$
225.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444605
- Zoro #
- G315390169
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10KG 3WZ is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The switching point features an adjustable setting dial for selection of switching point within the specified range.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A), gold contacts (5–250V AC, 0.01–5A) for CE; silver contacts (30–240V AC, 5A), gold contacts (max 30V AC, 0.05A) for UL
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Certifications include EU certification, UL listing, FM and AGA approval
- Constructed silicon-free