Gas Pressure Switch - DG Series, Adjustable, Air/Gas/Flue
- Mfr # KS84447704
- Zoro # G815389762
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84447704
- Zoro #
- G815389762
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Gas Pressure Switch
- Range
- 1 to 10 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,GAS,DG 10N 3T is a gas pressure switch rated for monitoring positive, negative, and differential gas and air pressures within specified parameters. This product is compatible with gases, air, and flue gases in applications operating within the specified pressure ranges. The DG series includes both European (DG) and US (DG..T) versions, each offering adjustable switching points via a setting dial.
Key features:
- Monitors positive, negative, and differential pressures of gas, air, or flue gases
- Adjustable switching point using a setting dial
- Available in European (DG) or US (DG..T) versions
- Internal pneumatic connections: Rp 1/8" & Rp 1/4" (EU), NPT 1/4" & NPT 1/8" (US)
- Electrical contacts: silver or gold options with various voltage/amperage ratings
- Multiple electrical connection types including screw terminals and plug/socket options
- Optional locking/manual reset available on the US version
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.