Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, UL/CE/FM
Mfr # KS84444802
Zoro # G215389850
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS84444802
- Zoro #
- G215389850
- UPC #
- -
- Country of Origin
- Unknown
- Item
- A/C Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10KG 3W is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It compatible with positive, negative, and differential pressure measurement within specified ranges. The switching point features an adjustable setting dial to accommodate various operational requirements.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Pneumatic connections: Tube connections; CE versions offer Rp 1/4 and Rp 1/8; UL versions provide 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A) for CE version; silver contacts (30–240V AC, 5A) or gold contacts (max 30V AC, 0.05A) for UL version
- Electrical connection via screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction