Shop HONEYWELL
See all product information
Create Account
Pressure Switch - DG Series, Adjustable, Gas/Air/Flue Use
- Mfr # KS75454583
- Zoro # G015282481
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Range
3 to 18 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS75454583
- Zoro #
- G015282481
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Pressure Switch
- Range
- 3 to 18 mbar
Description
The HONEYWELL KROMSCHRODER DG 17/VCT1-6W Pressure Switch is rated for use with positive gas and air pressure, as well as negative and differential air pressures. This device includes a setting dial that allows adjustment of the switching point and operates with media such as gas, air, and flue gases. The DG series includes both European (DG) and US (DG..T) versions to accommodate different regional standards.
Key features include:
- Adjustable switching point via setting dial
- Compatible with gas, air, and flue gases within specified operating conditions
- Available in EU-certified (AGA, EAC approved), RoHS version or UL Listed/FM Approved US version
- Pressure range: 0.4 to 500 mbar (European); 0.2 to 200" WC (US)
- Pneumatic connections: Internal Rp 1/8", Rp 1/4" (EU); Internal Rp/NPT options (US)
- Electrical contacts: Silver or gold options supporting various voltage/amperage ratings
- Multiple electrical connection types including screw terminals, cable glands/conduits, or plug/socket
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.