Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch, DL 10K 4W, -1.5–150 mbar, Adjustable
Mfr # KS84444831
Zoro # G215389652
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444831
- Zoro #
- G215389652
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10K 4W is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The device features a switching point adjustment via a setting dial to allow adjustment within the specified operating range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections: Rp 1/4 and Rp 1/8 (CE versions), 1/4" NPT and 1/8" NPT (UL versions)
- Contact options: Silver contacts (24–250V AC, 0.05–5A CE; 30–240V AC, 5A UL) or gold contacts (5–250V AC, 0.01–5A CE; max 30V AC, 0.05A UL)
- Electrical connection: Screw terminals with M16x1.5 cable gland or screw terminals with a 1/2" NPT cable conduit
- Includes a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved
- Silicon-free construction