Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - DL 16KTG 3, -1.5 to 150 mbar, Adjustable
- Mfr # KS84444593
- Zoro # G815389700
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Range
4 to 16 mbar
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444593
- Zoro #
- G815389700
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 4 to 16 mbar
- Standards
- FM Approved
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 16KTG 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The device features a switching point adjustment via a setting dial that allows adjustment within the specified switching point range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections: Rp 1/4, Rp 1/8 (CE versions); 1/4" NPT, 1/8" NPT (UL versions)
- Contact options: Silver or gold contacts with varying voltage and current ratings depending on version
- Electrical connection: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.