Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - DL Series, Adjustable, 1.5–150 mbar
Mfr # KS84444606
Zoro # G915390132
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Standards
EU certified
Range
2.5 to 50 mbar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444606
- Zoro #
- G915390132
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Standards
- EU certified
- Range
- 2.5 to 50 mbar
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50KG 3WZ is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure measurement in systems using air, flue gas, or non-aggressive gases. The device includes an adjustable switching point via a setting dial within the specified operating parameters.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A) or gold contacts (5–250V AC, 0.01–5A) for CE version; silver contacts (30–240V AC, 5A) or gold contacts (max 30V AC, 0.05A) for UL version
- Electrical connection: Screw terminals with M16x1.5 cable gland or screw terminals with 1/2" NPT cable conduit
- Certifications: EU certified, UL listed, FM approved, AGA approved
- Construction is silicon free
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.