Shop HONEYWELL
Create Account
Air/Gas Ratio Control Regulator, 1:1 Pressure, GIK Series, DN15-150
- Mfr # KS03155165
- Zoro # G215380444
product price:Â
$
888.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03155165
- Zoro #
- G215380444
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,RTO,GIK 50TN02 5B is a pressure regulator rated for air/gas ratio control with a specified 1:1 pressure ratio. This unit supports both continuous and High/Low/Off control modes, offering versatility in managing system requirements. It is compatible with multiple connection types and nominal diameters to suit different installation needs.
Key features include:
- Air/gas ratio control with a fixed 1:1 pressure ratio
- Supports continuous (GIK) or High/Low/Off (GIK..B) operation
- Nominal diameter range: DN 15 to DN 150
- Connection options: threaded or flanged
- Maximum inlet pressure (pu): up to 200 mbar
- Setpoint adjustment range (psa): from 0.5 to 120 mbar
- Outlet pressure differential (pd): from 0.2 to 119 mbar
- Maximum differential pressure (Delta p): up to 100 mbar