Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Am-1 Series Mixing Valve, 1In., 80-180F

  • Mfr # AM102R-US-1

  • Zoro # G4837478


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, IAPMO, NSF/ANSI
Includes
Check Valves
Overall Height
6 5/16 in
Body Material
Brass
Overall Length
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM102R-US-1
Zoro #
G4837478
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 5/16 in
Overall Length
6 1/8 in
Outlet Connection Size
1 in
Inlet Connection Size - Hot
1 in

Details

Item
Part
Standards
CSA, IAPMO, NSF/ANSI
Includes
Check Valves
Body Material
Brass
Valve Type
Thermostatic
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Connection Type - Cold
Sweat
Operating Pressure - Maximum
150 psi
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F
For Media
Hot Water
Seal Material
EPDM
Coefficient of Volume (Cv)
3.9
Inlet Connection Type - Hot
Sweat
Outlet Connection Type
Sweat
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Minimum Outlet
70 Degrees F
Includes Temperature Gauge
Temperature Gauge Included

Description

Part, Body Material Brass, Overall Height 6 5/16 in, Includes Check Valves, Standards CSA, IAPMO, NSF/ANSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.