
Am100C1070-Us-1Lf 1/2"
Mfr # AM100C1070
Zoro # G6920795
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0.5 gpm
Material
EPDM Rubber
Pipe Size
1/2" or DN15
Max. Air Pressure
150 psi
Connection Type/Size (In.)
Union Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM100C1070
Zoro #
G6920795
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2" or DN15
Connection Type/Size (In.)
Union Sweat
Details
Flow Rate
0.5 gpm
Material
EPDM Rubber
Max. Air Pressure
150 psi
Body Material
Teflon-Coated, Nickle-Plated Low Lead Brass
Lens Design
Straight-Through (hot and cold at the same level
Capacity
1.8 Cv
Operating Temp. Range (F)
70 to 120°F
Description
Am100C1070-Us-1Lf 1/2" Union Sweat Aquamix 1070 Lead Free Mixing Valve 70-120 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.