Zoro Homepage

Am102C1070-Us-1Lf 1" Aquamix

  • Mfr # AM102C1070

  • Zoro # G6924042


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
0.5 gpm
Application
Point of Source
Capacity
1.8 Cv
Operating Temp. Range (F)
70 to 120°F
Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM102C1070
Zoro #
G6924042
UPC #
-
Country of Origin
United States

Details

Flow Rate
0.5 gpm
Application
Point of Source
Capacity
1.8 Cv
Operating Temp. Range (F)
70 to 120°F
Material
EPDM Rubber
Max. Air Pressure
150 psi
Body Material
Teflon Coated Nickle Plated Brass

Description

Am102C1070-Us-1Lf 1" Aquamix 1070 Lead Free Mixing Valve Replaces Am102C1070-Us-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.