Zoro Homepage

Ammonia, 50 ppm, Balance N2

  • Mfr # 610-0058-000

  • Zoro # G8201447


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Gas Mixture
Ammonia 50 ppm
Gas Type
Ammonia
Gas Name
Ammonia
Cylinder Capacity
58 L
Background Gas
Nitrogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-0058-000
Zoro #
G8201447
UPC #
-
Country of Origin
Multiple

Details

Item
Calibration Gas
Gas Mixture
Ammonia 50 ppm
Gas Type
Ammonia
Gas Name
Ammonia
Cylinder Capacity
58 L
Background Gas
Nitrogen
Product Type
Calibration Gas
Container Type
Cylinder
CAS Number
7664-41-7
Chemical Formula
NH3
CGA Number
CGA C10

Description

Calibration Gas, CGA Number CGA C10, Container Type Cylinder, Cylinder Capacity 58 L, Gas Mixture Ammonia 50 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Background Gas Nitrogen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.