BackEnclosure, Yellow
- Mfr # MCX3-BC1
- Zoro # G3896271
product price:Â
$
53.29
/ea
Key Features
For Use With
GasAlert Microclip X3 Series
Color
Yellow
Length
4.41 in
Includes
Alligator Clip, Screws
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCX3-BC1
- Zoro #
- G3896271
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 4.41 in
- Width
- 2 13/32 in
- Overall Width
- 2.41 in
- Overall Length
- 4.41 in
- Wire Rope Length
- 4.41 in
Details
- Item
- Back Enclosure
- For Use With
- GasAlert Microclip X3 Series
- Color
- Yellow
- Includes
- Alligator Clip, Screws
- Industry Type
- Healthcare
- Features
- Color Yellow
- Product Type
- Back Enclosure
- Series
- GasAlertMicroClip X3
- Sub-Brand
- BW
- Wire Color
- Yellow
- Compatible Product Type
- GasAlert Microclip X3 Series
Description
Back Enclosure, Product Type Back Enclosure, Series GasAlertMicroClip X3, Sub-Brand BW, Color Yellow, For Use With GasAlert Microclip X3 Series, Includes Alligator Clip, Screws, Overall Length 4.41 in, Overall Width 2.41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.