Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch Height, 17 Inch Length, 75 Pounds
- Mfr # 3200-8-60
- Zoro # G2876612
product price:Â
$
873.99
/ea
Key Features
Color
Yellow
Material
Vinyl/Polyester
Height
50 inch
Weight
75 Pounds
Length
17 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3200-8-60
- Zoro #
- G2876612
- UPC #
- -
- Country of Origin
- China
- Item
- Turbidity Barrier,Type 2,5 ft. x 50 ft.
- Color
- Yellow
- Material
- Vinyl/Polyester
- Weight
- 75 Pounds
- Features
- #5 brass grommets approximately 12" o.c in edges for laced construction
- Application
- Provides a restricted flow of silt laden runoff from construction sites
- For Use With
- Allowing silt and sediment to settle out before being carried into adjacent or adjoining waterways
- Product Type
- Turbidity Barrier,Type 2,5 ft. x 50 ft.
Dimensions
- Height
- 50 inch
- Length
- 17 Inch
- Width
- 38 inch
- Size
- 8"
- Overall Depth
- 17 Inch
Description
Turbidity Barrier,Type 2,5 ft. x 50 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.